- Friction Shoe
- 12 Size Code
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 12E475 |
| Length | 4 1/2 in |
| Clutch-Brake Type | E |
| Accessory Type | Friction Shoe |
| Width | 4 3/4 in |
| Size Code | 12 |
| Height | 2 in |
| Weight | 0.0 LB |

