- Flange Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 38 |
| Accessory Type | Internal Flange Drum |
| Material | Gray Cast Iron |
| Clutch-Brake Type | VC |
| Series | 38VC1200 |
| Weight | 0.0 LB |
| Size Code | 38 |
| Accessory Type | Internal Flange Drum |
| Material | Gray Cast Iron |
| Clutch-Brake Type | VC |
| Series | 38VC1200 |
| Weight | 0.0 LB |