- Plate
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Side Plate |
| Type | Constricting |
| Clutch-Brake Type | VC |
| Series | 51VC1600 |
| Size Code | 51 |
| Torque | 1.16e+006 in lb |
| Weight | 0.0 LB |
| Accessory Type | Side Plate |
| Type | Constricting |
| Clutch-Brake Type | VC |
| Series | 51VC1600 |
| Size Code | 51 |
| Torque | 1.16e+006 in lb |
| Weight | 0.0 LB |