- Spacer
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | DBA |
| Material | Carbon Steel |
| Series | 229DBA |
| Accessory Type | Spacer |
| Size Code | 229 |
| Weight | 2.0 LB |
| Clutch-Brake Type | DBA |
| Material | Carbon Steel |
| Series | 229DBA |
| Accessory Type | Spacer |
| Size Code | 229 |
| Weight | 2.0 LB |