- Flange Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Gray Cast Iron |
| Clutch-Brake Type | CB |
| Series | 16CB500 |
| Size Code | 16 |
| Accessory Type | External Flange Drum |
| Weight | 0.0 LB |
| Material | Gray Cast Iron |
| Clutch-Brake Type | CB |
| Series | 16CB500 |
| Size Code | 16 |
| Accessory Type | External Flange Drum |
| Weight | 0.0 LB |