- Friction Disc Core
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | WCB/WCS |
| Series | 14WCB/WCS |
| Size Code | 14 |
| Material | Carbon Steel |
| Accessory Type | Friction Disc |
| Weight | 24.6 LB |
| Clutch-Brake Type | WCB/WCS |
| Series | 14WCB/WCS |
| Size Code | 14 |
| Material | Carbon Steel |
| Accessory Type | Friction Disc |
| Weight | 24.6 LB |