- Gear
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 15 |
| Series | 15DB/DC |
| Material | Ductile Iron |
| Accessory Type | Ring Gear |
| Clutch-Brake Type | DB/DC |
| Weight | 0.0 LB |
| Size Code | 15 |
| Series | 15DB/DC |
| Material | Ductile Iron |
| Accessory Type | Ring Gear |
| Clutch-Brake Type | DB/DC |
| Weight | 0.0 LB |