- Shoe
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 38 |
| Width | 6 in |
| Series | 38VC550 |
| Length | 6.880 in |
| Height | 3 in |
| Clutch-Brake Type | VC |
| Accessory Type | Friction Shoe Assembly |
| Weight | 0.0 LB |
| Size Code | 38 |
| Width | 6 in |
| Series | 38VC550 |
| Length | 6.880 in |
| Height | 3 in |
| Clutch-Brake Type | VC |
| Accessory Type | Friction Shoe Assembly |
| Weight | 0.0 LB |