- Adapter
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Cast Iron |
| Size Code | 20 |
| Accessory Type | Adapter |
| Series | 20VC600 |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |
| Material | Cast Iron |
| Size Code | 20 |
| Accessory Type | Adapter |
| Series | 20VC600 |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |