- Friction Disc
- 21 Size Code
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 21 |
| Series | 21DBA |
| Clutch-Brake Type | DBA |
| Material | Non Asbestos |
| Accessory Type | Friction Disc |
| Weight | 0.0 LB |
| Size Code | 21 |
| Series | 21DBA |
| Clutch-Brake Type | DBA |
| Material | Non Asbestos |
| Accessory Type | Friction Disc |
| Weight | 0.0 LB |