- Flange Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Internal Flange Drum |
| Clutch-Brake Type | VC |
| Series | 42VC1200 |
| Material | Gray Cast Iron |
| Size Code | 42 |
| Weight | 692.0 LB |
| Accessory Type | Internal Flange Drum |
| Clutch-Brake Type | VC |
| Series | 42VC1200 |
| Material | Gray Cast Iron |
| Size Code | 42 |
| Weight | 692.0 LB |