- End Plate
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | End Plate |
| Series | 29DBA |
| Size Code | 29 |
| Material | Cast Iron |
| Clutch-Brake Type | DBA |
| Weight | 0.0 LB |
| Accessory Type | End Plate |
| Series | 29DBA |
| Size Code | 29 |
| Material | Cast Iron |
| Clutch-Brake Type | DBA |
| Weight | 0.0 LB |