- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | DBA |
| Material | Gray Cast Iron |
| Accessory Type | Ventilated Disc |
| Series | 17DBA |
| Size Code | 17 |
| Weight | 0.0 LB |
| Clutch-Brake Type | DBA |
| Material | Gray Cast Iron |
| Accessory Type | Ventilated Disc |
| Series | 17DBA |
| Size Code | 17 |
| Weight | 0.0 LB |