- Wear Plate
- 18 Size Code
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 18 |
| Series | 18WCA |
| Accessory Type | Wear Plate |
| Clutch-Brake Type | WCA |
| Material | Copper Alloy |
| Weight | 0.0 LB |
| Size Code | 18 |
| Series | 18WCA |
| Accessory Type | Wear Plate |
| Clutch-Brake Type | WCA |
| Material | Copper Alloy |
| Weight | 0.0 LB |