- Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | E |
| Accessory Type | Drum |
| Series | 19E475 |
| Size Code | 19 |
| Material | Semi-Steel |
| Weight | 0.0 LB |
| Clutch-Brake Type | E |
| Accessory Type | Drum |
| Series | 19E475 |
| Size Code | 19 |
| Material | Semi-Steel |
| Weight | 0.0 LB |