- Rubber Backed Washer
- 0.938 in Inside Diameter
- 1.462 in Outside Diameter
- 0.262 in Thickness
features
- Available in a variety of sizes
| Use With | VC Element |
| Inside Dia. | 0.938 in |
| Thickness Size | 0.262 in |
| Material | Rubber, Steel |
| Accessory Type | Rubber Backed Washer |
| Outside Dia. | 1.462 in |
| Weight | 1.1 LB |

