- Combination Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 14/12 |
| Material | Gray Cast Iron |
| Clutch-Brake Type | CB/CS |
| Series | 14CB/12CS |
| Accessory Type | Combination Drum |
| Weight | 100.0 LB |
| Size Code | 14/12 |
| Material | Gray Cast Iron |
| Clutch-Brake Type | CB/CS |
| Series | 14CB/12CS |
| Accessory Type | Combination Drum |
| Weight | 100.0 LB |