- 1800 Maximim RPM
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 12CB350 |
| RPM [Max] | 1800 rpm |
| Material | Alloy Iron |
| Size Code | 12 |
| Clutch-Brake Type | CB |
| Accessory Type | Combination Drum |
| Weight | 0.0 LB |
| Series | 12CB350 |
| RPM [Max] | 1800 rpm |
| Material | Alloy Iron |
| Size Code | 12 |
| Clutch-Brake Type | CB |
| Accessory Type | Combination Drum |
| Weight | 0.0 LB |