- 1400 Maximim RPM
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 18 |
| Series | 18CB500 |
| Accessory Type | External Flange Drum |
| RPM [Max] | 1400 rpm |
| Clutch-Brake Type | CB |
| Inertia | 153 lb-ft sq |
| Material | Gray Cast Iron |
| Weight | 0.0 LB |

