- Flange Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Torque | 1.16e+006 in lb |
| Accessory Type | Integral Flange Drum |
| Series | 52VC1200 |
| Size Code | 52 |
| Type | Constricting |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |
| Torque | 1.16e+006 in lb |
| Accessory Type | Integral Flange Drum |
| Series | 52VC1200 |
| Size Code | 52 |
| Type | Constricting |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |