- Flange Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 51VC1600 |
| Clutch-Brake Type | VC |
| Accessory Type | Drum |
| Size Code | 51 |
| Material | Cast Iron |
| Weight | 1094.0 LB |
| Series | 51VC1600 |
| Clutch-Brake Type | VC |
| Accessory Type | Drum |
| Size Code | 51 |
| Material | Cast Iron |
| Weight | 1094.0 LB |