- Flange Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | VC |
| Height | 20 in |
| Size Code | 20 |
| Series | 20VC600 |
| Accessory Type | Dual Internal Flange |
| Width | 15.620 in |
| Length | 20 in |
| Weight | 0.0 LB |
| Clutch-Brake Type | VC |
| Height | 20 in |
| Size Code | 20 |
| Series | 20VC600 |
| Accessory Type | Dual Internal Flange |
| Width | 15.620 in |
| Length | 20 in |
| Weight | 0.0 LB |