- 1400 Maximim RPM
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Gray Cast Iron |
| Series | 16VC600 |
| RPM [Max] | 1400 rpm |
| Clutch-Brake Type | VC |
| Accessory Type | Drum Hub |
| Size Code | 16 |
| Weight | 0.0 LB |
| Material | Gray Cast Iron |
| Series | 16VC600 |
| RPM [Max] | 1400 rpm |
| Clutch-Brake Type | VC |
| Accessory Type | Drum Hub |
| Size Code | 16 |
| Weight | 0.0 LB |