- 1220 Maximim RPM
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Torque | 1.16e+006 in lb |
| Size Code | 20 |
| RPM [Max] | 1220 rpm |
| Type | Constricting |
| Series | 20VC600 |
| Clutch-Brake Type | VC |
| Material | Ductile Iron |
| Accessory Type | Spider |
| Weight | 276.0 LB |

