- Spider
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Torque | 1.16e+006 in lb |
| Type | Constricting |
| Series | 16VC600/18CB500 |
| Size Code | 16 |
| Accessory Type | Spider |
| Clutch-Brake Type | VC/CB |
| Weight | 0.0 LB |
| Torque | 1.16e+006 in lb |
| Type | Constricting |
| Series | 16VC600/18CB500 |
| Size Code | 16 |
| Accessory Type | Spider |
| Clutch-Brake Type | VC/CB |
| Weight | 0.0 LB |