- Diaphragm
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 21 |
| Clutch-Brake Type | DBA |
| Material | Neoprene |
| Series | 21DBA |
| Accessory Type | Diaphragm |
| Weight | 555.0 LB |
| Size Code | 21 |
| Clutch-Brake Type | DBA |
| Material | Neoprene |
| Series | 21DBA |
| Accessory Type | Diaphragm |
| Weight | 555.0 LB |