- End Cap
- 24 Size Code
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | CTF |
| Accessory Type | End Cap |
| Size Code | 24 |
| Material | Cast Iron |
| Series | 24CTF500 |
| Weight | 0.0 LB |
| Clutch-Brake Type | CTF |
| Accessory Type | End Cap |
| Size Code | 24 |
| Material | Cast Iron |
| Series | 24CTF500 |
| Weight | 0.0 LB |