- Flange Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 32CB525 |
| Clutch-Brake Type | CB |
| Accessory Type | Drum |
| Size Code | 32 |
| Material | Iron |
| Weight | 0.0 LB |
| Series | 32CB525 |
| Clutch-Brake Type | CB |
| Accessory Type | Drum |
| Size Code | 32 |
| Material | Iron |
| Weight | 0.0 LB |