- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Cast Iron |
| Accessory Type | Hub |
| Type | Constricting |
| Series | 32VC1000/33VC650 |
| Size Code | 32/33 |
| Torque | 1.16e+006 in lb |
| Clutch-Brake Type | VC |
| Weight | 456.0 LB |

