- Integral Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 12CB350 |
| Clutch-Brake Type | CB |
| Material | Cast Iron |
| Accessory Type | Drum |
| Size Code | 12 |
| Weight | 54.36 LB |
| Series | 12CB350 |
| Clutch-Brake Type | CB |
| Material | Cast Iron |
| Accessory Type | Drum |
| Size Code | 12 |
| Weight | 54.36 LB |