- Integral Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 10 |
| Clutch-Brake Type | CB |
| Material | Cast Iron |
| Series | 10CB300 |
| Accessory Type | Drum |
| Weight | 35.0 LB |
| Size Code | 10 |
| Clutch-Brake Type | CB |
| Material | Cast Iron |
| Series | 10CB300 |
| Accessory Type | Drum |
| Weight | 35.0 LB |