- Integral Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 8CB250 |
| Size Code | 8 |
| Material | Cast Iron |
| Clutch-Brake Type | CB |
| Accessory Type | Drum |
| Weight | 0.0 LB |
| Series | 8CB250 |
| Size Code | 8 |
| Material | Cast Iron |
| Clutch-Brake Type | CB |
| Accessory Type | Drum |
| Weight | 0.0 LB |