- Spider
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Size Code | 14 |
| Material | Cast Iron |
| Accessory Type | Spider |
| Clutch-Brake Type | CB |
| Series | 14CB400 |
| Weight | 66.0 LB |
| Size Code | 14 |
| Material | Cast Iron |
| Accessory Type | Spider |
| Clutch-Brake Type | CB |
| Series | 14CB400 |
| Weight | 66.0 LB |