- Drum
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Drum |
| Clutch-Brake Type | VC |
| Series | 42VC650/40E700 |
| Material | Iron |
| Size Code | 42 |
| Weight | 0.0 LB |
| Accessory Type | Drum |
| Clutch-Brake Type | VC |
| Series | 42VC650/40E700 |
| Material | Iron |
| Size Code | 42 |
| Weight | 0.0 LB |