- Tube
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Accessory Type | Tube |
| Series | 11.5VC500 |
| Size Code | 11.5 |
| Clutch-Brake Type | VC |
| Material | Neoprene |
| Weight | 71.0 LB |
| Accessory Type | Tube |
| Series | 11.5VC500 |
| Size Code | 11.5 |
| Clutch-Brake Type | VC |
| Material | Neoprene |
| Weight | 71.0 LB |