- Spacer
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | WCB2/WCBD |
| Material | Stainless Steel |
| Series | 36WCB2/WCBD |
| Accessory Type | Wear Spacer |
| Size Code | 36 |
| Weight | 0.0 LB |
| Clutch-Brake Type | WCB2/WCBD |
| Material | Stainless Steel |
| Series | 36WCB2/WCBD |
| Accessory Type | Wear Spacer |
| Size Code | 36 |
| Weight | 0.0 LB |