- Spring
features
- Available in a variety of sizes
| Material | Stainless Steel |
| Series | 15/20 DBB/DC |
| Size Code | 15/20 |
| Clutch-Brake Type | DBB/DC |
| Accessory Type | Spring |
| Weight | 0.0 LB |
| Material | Stainless Steel |
| Series | 15/20 DBB/DC |
| Size Code | 15/20 |
| Clutch-Brake Type | DBB/DC |
| Accessory Type | Spring |
| Weight | 0.0 LB |