- Spring
features
- Available in a variety of sizes
| Series | 18WCS/20DBB |
| Clutch-Brake Type | WCS/DBB |
| Material | Stainless Steel |
| Size Code | 18/20 |
| Accessory Type | Spring |
| Weight | 0.0 LB |
| Series | 18WCS/20DBB |
| Clutch-Brake Type | WCS/DBB |
| Material | Stainless Steel |
| Size Code | 18/20 |
| Accessory Type | Spring |
| Weight | 0.0 LB |