- Washer
features
- Available in a variety of sizes
| Series | 29DBA |
| Inside Dia. | 1.01 in |
| Clutch-Brake Type | DBA |
| Outside Dia. | 2.546 in |
| Thickness Size | 0.25 in |
| Accessory Type | Poly Flat Wash |
| Size Code | 29 |
| Weight | 0.0 LB |
| Series | 29DBA |
| Inside Dia. | 1.01 in |
| Clutch-Brake Type | DBA |
| Outside Dia. | 2.546 in |
| Thickness Size | 0.25 in |
| Accessory Type | Poly Flat Wash |
| Size Code | 29 |
| Weight | 0.0 LB |