- Release Spring
- 25 Size Code
features
- Available in a variety of sizes
| Accessory Type | Release Spring |
| Series | 25DBB/DC |
| Size Code | 25 |
| Material | Alloy Steel |
| Clutch-Brake Type | DBB/DC |
| Weight | 0.0 LB |
| Accessory Type | Release Spring |
| Series | 25DBB/DC |
| Size Code | 25 |
| Material | Alloy Steel |
| Clutch-Brake Type | DBB/DC |
| Weight | 0.0 LB |