- Bushing
applications
- Other
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| End Size | 3/4 in |
| End Gender 1 | Male |
| End Type 1 | PTF SAE Short |
| End Gender 2 | Female |
| End Size 2 | 1/2 in |
| Inside Diameter Bore Hole Size | 0.703 in |
| Accessory Type | Bushing |
| Weight | 0.0 LB |

