- Outer Spring
- 24/25 Size Code
features
- Available in a variety of sizes
| Series | 24WCS/25DBB |
| Size Code | 24/25 |
| Accessory Type | Outer Spring |
| Clutch-Brake Type | WCS/DBB |
| Material | Alloy Steel |
| Weight | 0.0 LB |
| Series | 24WCS/25DBB |
| Size Code | 24/25 |
| Accessory Type | Outer Spring |
| Clutch-Brake Type | WCS/DBB |
| Material | Alloy Steel |
| Weight | 0.0 LB |