- Washer
features
- Available in a variety of sizes
| Clutch-Brake Type | DBX |
| Series | 32DBX |
| Outside Dia. | 2.938 in |
| Size Code | 32 |
| Accessory Type | Washer |
| Inside Dia. | 1.875 in |
| Thickness Size | 0.25 in |
| Weight | 0.0 LB |
| Clutch-Brake Type | DBX |
| Series | 32DBX |
| Outside Dia. | 2.938 in |
| Size Code | 32 |
| Accessory Type | Washer |
| Inside Dia. | 1.875 in |
| Thickness Size | 0.25 in |
| Weight | 0.0 LB |