- Release Spring
- 15 Size Code
features
- Available in a variety of sizes
| Accessory Type | Release Spring |
| Size Code | 15 |
| Clutch-Brake Type | DBB/DC |
| Series | 15DBB/DC |
| Color | Black |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| Accessory Type | Release Spring |
| Size Code | 15 |
| Clutch-Brake Type | DBB/DC |
| Series | 15DBB/DC |
| Color | Black |
| Material | Carbon Steel |
| Weight | 0.0 LB |