- Release Spring
- 14 Size Code
features
- Available in a variety of sizes
| Size Code | 14 |
| Accessory Type | Release Spring |
| Color | Black |
| Material | Carbon Steel |
| Series | 14WCS/14WCB |
| Clutch-Brake Type | WCS/WCB |
| Weight | 1.0 LB |
| Size Code | 14 |
| Accessory Type | Release Spring |
| Color | Black |
| Material | Carbon Steel |
| Series | 14WCS/14WCB |
| Clutch-Brake Type | WCS/WCB |
| Weight | 1.0 LB |