- Shoe
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Clutch-Brake Type | E |
| Size Code | 34 |
| Height | 2 1/2 in |
| Length | 6 in |
| Series | 34E600 |
| Accessory Type | Friction Shoe Assembly |
| Width | 6.580 in |
| Weight | 0.0 LB |
| Clutch-Brake Type | E |
| Size Code | 34 |
| Height | 2 1/2 in |
| Length | 6 in |
| Series | 34E600 |
| Accessory Type | Friction Shoe Assembly |
| Width | 6.580 in |
| Weight | 0.0 LB |