- O-Ring
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thickness Size | 0.381 in |
| Inside Dia. | 5.071 in |
| Material | Buna-N |
| Accessory Type | O-Ring |
| Durometer | 75 |
| Outside Dia. | 5.827 in |
| Weight | 0.0 LB |
| Thickness Size | 0.381 in |
| Inside Dia. | 5.071 in |
| Material | Buna-N |
| Accessory Type | O-Ring |
| Durometer | 75 |
| Outside Dia. | 5.827 in |
| Weight | 0.0 LB |