- Spring
- 117 Size Code
features
- Available in a variety of sizes
| Clutch-Brake Type | DBA |
| Color | Black |
| Material | Alloy Steel |
| Series | 117DBA |
| Accessory Type | Spring |
| Size Code | 117 |
| Weight | 0.0 LB |
| Clutch-Brake Type | DBA |
| Color | Black |
| Material | Alloy Steel |
| Series | 117DBA |
| Accessory Type | Spring |
| Size Code | 117 |
| Weight | 0.0 LB |