- Tube
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Series | 40E700 |
| Clutch-Brake Type | E |
| Size Code | 40 |
| Accessory Type | Tube |
| Material | Neoprene |
| Weight | 0.0 LB |
| Series | 40E700 |
| Clutch-Brake Type | E |
| Size Code | 40 |
| Accessory Type | Tube |
| Material | Neoprene |
| Weight | 0.0 LB |