- Washer
features
- Available in a variety of sizes
| Clutch-Brake Type | CSA |
| Thickness Size | 0.375 in |
| Inside Dia. | 0.69 in |
| Size Code | 6 |
| Series | 6CSA |
| Accessory Type | Washer |
| Outside Dia. | 1.255 in |
| Weight | 0.09 LB |
| Clutch-Brake Type | CSA |
| Thickness Size | 0.375 in |
| Inside Dia. | 0.69 in |
| Size Code | 6 |
| Series | 6CSA |
| Accessory Type | Washer |
| Outside Dia. | 1.255 in |
| Weight | 0.09 LB |